Coffee, Dark Ethiopia, Bag, Caffeinated, Ground, 12.5 oz
Mfr # ODE12G
Zoro # G610993591
product price: $19.69
/eaKey Features
Net Weight
12.5 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Dark
Package Weight
12 oz
Beverage Flavor
Dark Ethiopia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE12G
Zoro #
G610993591
UPC #
-
Country of Origin
United States
Details
Item
Coffee
Net Weight
12.5 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Dark
Package Weight
12 oz
Beverage Flavor
Dark Ethiopia
Caffeine Type
Caffeinated
Beverage Format
Ground
Description
Coffee, Net Weight 12.5 oz, Beverage Package Style Bag, Coffee Roast/Tea Type Dark, Package Weight 12 oz, Sub-Brand Not Applicable, Beverage Flavor Dark Ethiopia, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.