Zoro Homepage

Coffee, Dark Ethiopia, Bag, Caffeinated, Whole Bean, 1.1 lb

  • Mfr # ODE1WB

  • Zoro # G910993505


product price: $21.55
/ea

Key Features

Net Weight
1.1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Dark
Package Weight
1 lb
Beverage Flavor
Dark Ethiopia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE1WB
Zoro #
G910993505
UPC #
-
Country of Origin
United States

Details

Item
Coffee
Net Weight
1.1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Dark
Package Weight
1 lb
Beverage Flavor
Dark Ethiopia
Caffeine Type
Caffeinated
Beverage Format
Whole Bean

Description

Coffee, Net Weight 1.1 lb, Beverage Package Style Bag, Coffee Roast/Tea Type Dark, Package Weight 1 lb, Sub-Brand Not Applicable, Beverage Flavor Dark Ethiopia, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Whole Bean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.