Zoro Homepage

Coffee, Dark Roast, Single Serve Cup, Caffeinated, Ground, 3.5 lb, 96 PK

  • Mfr # EKCDR

  • Zoro # G610993355


product price: $91.49
/pk 96, $0.95/ea
Free Shipping & Returns

Key Features

Net Weight
3.5 lb
Beverage Package Style
Single Serve Cup
Coffee Roast/Tea Type
Dark
Beverage Flavor
Dark Roast
Caffeine Type
Caffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKCDR
Zoro #
G610993355
UPC #
-
Country of Origin
United States

Details

Item
Coffee
Net Weight
3.5 lb
Beverage Package Style
Single Serve Cup
Coffee Roast/Tea Type
Dark
Beverage Flavor
Dark Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Keurig

Description

Coffee, Net Weight 3.5 lb, Beverage Package Style Single Serve Cup, Coffee Roast/Tea Type Dark, Sub-Brand Keurig, Beverage Flavor Dark Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.