Zoro Homepage

Coffee, Light Ethiopia, Bag, Caffeinated, Ground, 12.5 oz

  • Mfr # OLE12G

  • Zoro # G110993596


product price: $19.69
/ea

Key Features

Net Weight
12.5 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Light
Package Weight
12 oz
Beverage Flavor
Light Ethiopia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLE12G
Zoro #
G110993596
UPC #
-
Country of Origin
United States

Details

Item
Coffee
Net Weight
12.5 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Light
Package Weight
12 oz
Beverage Flavor
Light Ethiopia
Caffeine Type
Caffeinated
Beverage Format
Ground

Description

Coffee, Net Weight 12.5 oz, Beverage Package Style Bag, Coffee Roast/Tea Type Light, Package Weight 12 oz, Sub-Brand Not Applicable, Beverage Flavor Light Ethiopia, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.