Coffee, Light Ethiopia, Bag, Caffeinated, Whole Bean, 1.1 lb
Mfr # OLE1WB
Zoro # G910993642
product price: $21.55
/eaKey Features
Net Weight
1.1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Light
Package Weight
1 lb
Beverage Flavor
Light Ethiopia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OLE1WB
Zoro #
G910993642
UPC #
-
Country of Origin
United States
Details
Item
Coffee
Net Weight
1.1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Light
Package Weight
1 lb
Beverage Flavor
Light Ethiopia
Caffeine Type
Caffeinated
Beverage Format
Whole Bean
Description
Coffee, Net Weight 1.1 lb, Beverage Package Style Bag, Coffee Roast/Tea Type Light, Package Weight 1 lb, Sub-Brand Not Applicable, Beverage Flavor Light Ethiopia, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Whole Bean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.