Coffee, Light Ethiopia, Fraction Pack, Caffeinated, Ground, 0.8 oz
Mfr # C-50FPOLE
Zoro # G410993548
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Net Weight
0.8 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Light
Beverage Flavor
Light Ethiopia
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-50FPOLE
Zoro #
G410993548
UPC #
-
Country of Origin
United States
Details
Item
Coffee
Net Weight
0.8 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Light
Beverage Flavor
Light Ethiopia
Caffeine Type
Caffeinated
Beverage Format
Ground
Description
Coffee, Net Weight 0.8 oz, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Light, Sub-Brand Not Applicable, Beverage Flavor Light Ethiopia, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.