Coffee, Light Roast, Single Serve Cup, Caffeinated, Ground, 3.5 lb, 96 PK
Mfr # EKCLR
Zoro # G310993396
product price: $91.49
/pk 96, $0.95/ea
Free Shipping & Returns
Key Features
Net Weight
3.5 lb
Beverage Package Style
Single Serve Cup
Coffee Roast/Tea Type
Light
Beverage Flavor
Light Roast
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EKCLR
Zoro #
G310993396
UPC #
-
Country of Origin
United States
Details
Item
Coffee
Net Weight
3.5 lb
Beverage Package Style
Single Serve Cup
Coffee Roast/Tea Type
Light
Beverage Flavor
Light Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Keurig
Description
Coffee, Net Weight 3.5 lb, Beverage Package Style Single Serve Cup, Coffee Roast/Tea Type Light, Sub-Brand Keurig, Beverage Flavor Light Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.