Zoro Homepage

Coffee, Southern Pecans, Bag, Caffeinated, Whole Bean, 5.1 lb

  • Mfr # OSP5WB

  • Zoro # G410993593


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Net Weight
5.1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Light
Package Weight
5 lb
Beverage Flavor
Southern Pecans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSP5WB
Zoro #
G410993593
UPC #
-
Country of Origin
United States

Details

Item
Coffee
Net Weight
5.1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Light
Package Weight
5 lb
Beverage Flavor
Southern Pecans
Caffeine Type
Caffeinated
Beverage Format
Whole Bean

Description

Coffee, Net Weight 5.1 lb, Beverage Package Style Bag, Coffee Roast/Tea Type Light, Package Weight 5 lb, Sub-Brand Not Applicable, Beverage Flavor Southern Pecans, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Whole Bean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.