Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Spineboard, Yellow, Looped End

  • Mfr # 35940-YL

  • Zoro # G6367719


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
16 in
Overall Length
72 in
Weight Capacity
500 lb
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35940-YL
Zoro #
G6367719
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Length
72 in
Height
2 in
Length
72 in
Width
16 in
Overall Thickness
2 in

Details

Item
Folding Backboard
Color
Yellow
Weight Capacity
500 lb
Strapping Type
Looped End
Straps Count
3
Includes
Reflective Strips
Material
Polyethylene
Industry Type
Healthcare
Product Type
Folding Backboard
Number of Hand Holds
12
Number of Straps
0
Weight Capacity - Maximum
500 lb
Foldability
Foldable

Description

Folding Backboard, Length 72 in, Width 16 in, Height 2 in, Weight Capacity 500 lb, Material Polyethylene, Color Yellow, Includes Reflective Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.