Gear Bag, Nylon, 23 in L, 16 in W, Blue
Mfr # 33031-NB
Zoro # G6368069
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
23 in
Width
16 in
Height
12 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33031-NB
Zoro #
G6368069
UPC #
-
Country of Origin
United States
Dimensions
Length
23 in
Width
16 in
Height
12 in
Overall Length
23 in
Overall Depth
12 in
Overall Width
16 in
Details
Item
Gear Bag
Color
Blue
Material
Nylon
Industry Type
Healthcare
Features
C-Collars, Uniforms, Zippered Pouch
Closure Type
Zipper
Description
Gear Bag, Height 12 in, Width 16 in, Length 23 in, Material Nylon, Blue, Closure Type Zipper, Features C-Collars, Uniforms, Zippered Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.