Zoro Homepage

Gear Bag, Nylon, 23 in L, 16 in W, Red

  • Mfr # 33031-RD

  • Zoro # G6368041


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Length
23 in
Width
16 in
Height
12 in
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33031-RD
Zoro #
G6368041
UPC #
-
Country of Origin
United States

Dimensions

Length
23 in
Width
16 in
Height
12 in
Overall Depth
12 in
Overall Width
16 in
Overall Length
23 in

Details

Item
Gear Bag
Color
Red
Material
Nylon
Closure Type
Zipper
Features
C-Collars, Uniforms, Zippered Pouch
Industry Type
Healthcare

Description

Gear Bag, Height 12 in, Width 16 in, Length 23 in, Material Nylon, Red, Closure Type Zipper, Features C-Collars, Uniforms, Zippered Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.