Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Immobilizer, Blue, 18" H

  • Mfr # 35993

  • Zoro # G6367685


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
Backboard
Length
16 in
Width
11 in
Height
18 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35993
Zoro #
G6367685
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
11 in
Height
18 in
Overall Height
18 in
Overall Width
11 in
Overall Length
16 in

Details

Item
Head Immobilizer
For Use With
Backboard
Color
Blue
Construction
Vinyl
Industry Type
Healthcare
Includes
Hook-and-Loop
Material
Vinyl
Strap End Type
Hook-and-Loop
Product Type
Head Immobilizer

Description

Head Immobilizer, Width 11 in, Height 18 in, Length 16 in, Material Vinyl, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.