Zoro Homepage

Oxygen Bag, Green, 21" L, 8-1/2" W

  • Mfr # 36002D-GN

  • Zoro # G6367901


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Includes
Hand Straps
Color
Green
Closure Type
Zipper
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36002D-GN
Zoro #
G6367901
UPC #
-
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
8 1/2 in
Length
21 in
Overall Height
8 1/2 in
Overall Length
7 1/2 in
Overall Width
8 1/2 in

Details

Item
Oxygen Bag
Material
Nylon
Includes
Hand Straps
Color
Green
Closure Type
Zipper
Features
Adjustable Shoulder Strap
Industry Type
Healthcare

Description

Oxygen Bag,Green,7 1/2" L,Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.