Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spineboard, Orange, Looped End

  • Mfr # 35850-OR

  • Zoro # G6367825


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Overall Width
16 in
Overall Length
72 in
Weight Capacity
500 lb
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35850-OR
Zoro #
G6367825
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Length
72 in
Height
1 3/4 in
Length
72 in
Width
16 in
Overall Thickness
1 3/4 in

Details

Item
Backboard
Color
Orange
Weight Capacity
500 lb
Strapping Type
Looped End
Straps Count
3
Industry Type
Healthcare
Material
Polyethylene
Product Type
Backboard
Weight Capacity - Maximum
500 lb
Number of Hand Holds
14
Number of Straps
0
Float Capacity - Maximum
250 lb

Description

Backboard, Length 72 in, Width 16 in, Height 1 3/4 in, Weight Capacity 500 lb, Material Polyethylene, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.