Trauma Bag, Nylon, 17 in L, 9 in W, Blue
Mfr # 36001S-NB
Zoro # G6367929
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
17 in
Width
9 in
Height
7 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36001S-NB
Zoro #
G6367929
UPC #
-
Country of Origin
United States
Dimensions
Length
17 in
Width
9 in
Height
7 in
Overall Length
17 in
Overall Width
9 in
Overall Height
7 in
Details
Item
Trauma Bag
Color
Blue
Material
Nylon
Industry Type
Healthcare
Features
Elastic Tool Holders with Zippered Flat Pocket
Closure Type
Buckle
Description
Trauma Bag,Blue,17" L,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.