Trauma Bag, Nylon, 19 in L, 12 1/2 in W, Orange
Mfr # 32499A-OR
Zoro # G6368096
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
19 in
Width
12 1/2 in
Height
8 1/2 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32499A-OR
Zoro #
G6368096
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
12 1/2 in
Height
8 1/2 in
Overall Width
12 in
Overall Height
10 in
Overall Length
21 1/2 in
Details
Item
Trauma Bag
Color
Orange
Material
Nylon
Industry Type
Healthcare
Closure Type
Zipper
Features
Removable Interior Lining
Description
Trauma Bag,Orange,21 1/2" L,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.