Trauma Bag, Nylon, 19 in L, 14 1/2 in W, Orange
Mfr # 32499AT-OR
Zoro # G6368078
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
19 in
Width
14 1/2 in
Height
8 1/2 in
Features
Removable Interior Lining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32499AT-OR
Zoro #
G6368078
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
14 1/2 in
Height
8 1/2 in
Overall Width
15 in
Overall Length
21 in
Overall Height
10 in
Details
Item
Trauma Bag
Color
Orange
Material
Nylon
Features
Removable Interior Lining
Industry Type
Healthcare
Closure Type
Zipper
Description
Trauma Bag,Orange,21" L,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.