Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Gallon Wheelbarrow Compressor

  • Mfr # IHTT60G

  • Zoro # G216418917


product price: $1,331.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Engine HP - Air Compressor
6
Tank Size - Air Compressor
10 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IHTT60G
Zoro #
G216418917
UPC #
777589001994
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
10 gal

Details

Engine HP - Air Compressor
6

Description

The Iron Horse twin tank wheel barrow features an industry leading 10 gallon wheelbarrow style tank that move effortlessly around the job site or is an ideal size to mount on your service truck. The V-twin cast iron pump is driven by a reliable 6 hp Kohler OHV engine that produces 11 cfms of air with a max pressure of 135 psi. This unit is ideal for roofing/framing contractors, fence builders or mobile mechanics.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.