2300 Riveted Steel Wire Deck Shelving 5-Shelf Unit, 18" D x 48" W x 72" H, Black

  • Mfr # 22131

  • Zoro # G5545272


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
18"
Height
72"
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22131
Zoro #
G5545272
UPC #
-
Country of Origin
China

Dimensions

Width
48"
Depth
18"
Height
72"

Details

Item
Wire Shelvng,2300 Sries,5-Shlf,72x48x18"
Material
Steel
Number of Shelves
5
Color
Black
Finish
Zinc Coated
Shelf Capacity
460 lb.
Decking Material
Wire

Description

Wire Deck Shelving units are a great solution to your home storage needs. When you are looking for solutions for your garage, storage room or kitchen, this wire shelving unit can hold a total capacity of 2,300 lbs. of evenly distributed weight. The zinc coated wire shelving makes each shelf easy to clean and disinfect. Shelving unit can be assembled either vertically or horizontally to suit your needs. The simple, bolt-less design makes it easy to assemble with only a rubber mallet (not included). Black crinkle coat posts are durable and rust resistant.


  • Total capacity 2,300 pounds of evenly distributed weight
  • Wire deck shelving is easier to clean and disinfect.
  • Assembles vertically or horizontally
  • Easy assembly with a rubber mallet (not included)
  • 18"D x 48"W x 72"H
  • 5 Shelf
  • Riveted steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.