Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Gallon 11 CFM Air Compressor

  • Mfr # IHP55G25H1

  • Zoro # G716418943


product price: $1,436.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Engine HP - Air Compressor
5.5
Tank Size - Air Compressor
25 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHP55G25H1
Zoro #
G716418943
UPC #
20791502392
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
25 gal

Details

Engine HP - Air Compressor
5.5

Description

The 5.5hp Iron Horse portable gas compressor has a heavy duty twin cylinder all cast iron compressor head that is driven by a durable, easy starting OHV GX160 Honda engine. The industry leading 25 gallon tank along with oversized run flat tires allows you to move around the rough terrian of a job site with ease. This hi-flow 11 CFM model is great for framing & roofing contractors working on sites without the proper power or off site field service for farm and constuction equipment.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.