Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Gal Twin Stack Compressor , Air Hose, Accessories

  • Mfr # IHTS104L-AK

  • Zoro # G416391300


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
HP
1
Tank Size
4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHTS104L-AK
Zoro #
G416391300
UPC #
777589004933
Country of Origin
China

Dimensions

Tank Size
4 gal

Details

Voltage
120V
HP
1

Description

This Rugged Iron Horse Twin Stack compressor with cast iron cylinder comes with a 4 gallon air tank capacity the provides an industry leading 5.1 CFMs at 90 PSI. The unit is oil lubricated for professional use and extended life and is powered by a thermally protected 1 hp, 115 volt, induction motor which is CSA/US approved. The regulator, gauge and quick coupler connections round off this unit and are very conveniently found and easy to access on the front mounted control panel. This Bonus feature unit also includes a 25 foot air hose and 20 piece air accessory kit.

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds; Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP); Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.