Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Gallon Stationary Air Compressor

  • Mfr # IHD7160V1

  • Zoro # G916391329


product price: $1,352.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

HP
7 peak
Voltage
220V
Tank Size
60 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHD7160V1
Zoro #
G916391329
UPC #
777589003523
Country of Origin
United States

Dimensions

Tank Size
60 gal

Details

HP
7 peak
Voltage
220V

Description

The Iron Horse 60 gallon shop compressor is paired with a heavy duty v-style cast iron compressor head that produces 16.5 CFMs of air with a max pressure of 135 PSI. The powerful 5hp belt driven unit is loaded with features that rise above the competitors. The convenient oil site glass allows you to keep a check on oil levels at a glance. The government certified ASME 60 gallon tank & safety pressure release gives you the extra assurance for you to know you have the best quality avaialble and your safety is feature #1. The large mounting saddle makes room for the V style pump,which minimizes vibration and allows the unit to operate at lower RPMs generating less friction and less heat which adds up to extended life. The Iron Horse unit has a full metal belt guard no plastic parts on this model! that meets or exceeds UL & OSHA requirements. Equipped with a heavy duty ON/OFF pressure switch, 1/2 ball valve outlet, dual air filter system and manual tank drain, this unit is full of bonus features at a value price!

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.