Zoro Homepage

6.5 Gallon Horizontal Elec Compressor

  • Mfr # IHHP1065L

  • Zoro # G316391301


product price: $249.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
120V
Tank Size
6.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHHP1065L
Zoro #
G316391301
UPC #
777589004797
Country of Origin
China

Dimensions

Tank Size
6.5 gal

Details

HP
1
Voltage
120V

Description

This rugged Iron Horse portable compressor with cast iron cylinder comes with a 6.5 gallon capacity air tank that provides an industry leading 5.1 CFM at 90 PSI. The unit is oil lubricated for professional use and extended life and is powered by a thermally protected 1hp, 115 volt, induction motor that is CSA/US approved. The regulator, gauge and quick coupler connections round off this unit and are very conveniently found and easy to access on the front mounted control panel.

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds; Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP); Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.