Oil Free Portable Quiet Series Compressor

  • Mfr # IH1015OF-PQS

  • Zoro # G616391308


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Tank Size
2 gal
HP
1
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IH1015OF-PQS
Zoro #
G616391308
UPC #
20791500527
Country of Origin
China

Dimensions

Tank Size
2 gal

Details

HP
1
Voltage
120V

Description

The Iron Horse hand carry hot dog style QUIET air compressor is ideal for DIY home use or for the Pro going at it everyday! Not only is this unit easy on the ears with a super low noise rating of 48 DB at a distance of 25 feet. as quiet as a normal conversation it is oil & maintenance free with a heavy duty 3/4 hp induction style motor that makes the unit outlast traditional oil free compressors by 4 times! The low noise makes every job more efficient, but especially when working and communucating with a partner cutting materials on a job. The built in regulator & controls, a quick connect, extra low amp draw, easy start unloader valve, light weight design and super low noise rating all add up to extra bonus features and greater value than available on most other models.

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds; Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP); Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.