Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Space Saving 20 Gallon Air Compressor

  • Mfr # IHVP1520L

  • Zoro # G916391275


product price: $434.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
1.5
Tank Size
20 gal
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHVP1520L
Zoro #
G916391275
UPC #
777589004810
Country of Origin
China

Dimensions

Tank Size
20 gal

Details

HP
1.5
Voltage
110V

Description

The Iron Horse 20 gallon oil lube compressor is ideal for home use with it's vertical tank orientation and space saving design. The large tank allows it to be flexible for mutlpile uses. The unit pumps enough air to use basic contractor and mechanic pnuematic tools and is ideal for task like airing up tires, balls and large floats.

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds; Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.