
Log Splitter, 24-Ton, Honda GX160
Mfr # BHVH2418GX
Zoro # G716510456
product price: $3,783.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
93 in
Overall Height
45 in
Includes
Tow cables
Overall Width
49 in
Chipper Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHVH2418GX
Zoro #
G716510456
UPC #
11343001715
Country of Origin
United States
Dimensions
Overall Length
93 in
Overall Height
45 in
Overall Width
49 in
Details
Includes
Tow cables
Chipper Blade Material
Steel
Item
Log Splitter
Color
Blue
Operating Position
Vertical/Horizontal
Description
The Iron & Oak 24-ton log splitter gives you the ability to split both vertically and horizontally. The 24 tons of pressure can split through most logs - ideal for rental properties and homeowners. This commercial-grade model comes standard with bells and whistles such as a log cradle, log dislodger, fenders, and more.
- Auto latch system locks beam into the horizontal position for safe towing
- Enhanced handle to assist with transitioning the unit between horizontal and vertical operating positions
- The 4-stage hydraulic filtration system prevents damage to the hydraulic system by removing metal particles and other micro-particles that can contaminate and damage the machine - components include a suction strainer, return line filter, breather cap air filter, and magnetic drain plug
- Offset valve for a better operator position
- Heavy-duty wedge design with five bolts per side
- Halite commercial cylinder seals
- Log dislodger and log cradle standard
- Larger jack wheel makes it easier to move
- Tow cables included
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.