Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Log Splitter, 24-Ton, Skid Steer Mount

  • Mfr # SMH2419

  • Zoro # G016510439


product price: $2,552.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
49 in
Chipper Blade Material
Steel
Overall Length
83 in
Overall Height
24 in
Tonnage
24 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMH2419
Zoro #
G016510439
UPC #
11343002507
Country of Origin
United States

Dimensions

Overall Width
49 in
Overall Length
83 in
Overall Height
24 in

Details

Chipper Blade Material
Steel
Item
Log Splitted Skid Steer Mount
Tonnage
24 ton
Max Pressure
3500 PSI
Finish
Powder Coat
Color
Blue
Operating Position
Horizontal

Description

Transform your skid steer into a log splitter with the Iron & Oak horizontal skid steer log splitter. This splitter is operated 100% from the cab of your skid steer for your convenience. The quick attach plate allows you to easily take on and off the splitter attachment. Split with up to 24 tons of splitting force, depending on the skid steer.


  • Operated 100% from the cab of your skid steer
  • Splits from the horizontal position
  • Durable, long-lasting industrial-grade I-beam
  • Rated for fully loaded continuous use
  • Quick attach skid steer plate
  • Welded safety step
  • Long-lasting powder coat finish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.