Zoro Homepage

Log Splitter, 30-Ton, Honda GX270

  • Mfr # BHVH3018GX

  • Zoro # G516510465


product price: $4,078.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Includes
Tow cables
Overall Width
49 in
Chipper Blade Material
Steel
Overall Length
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHVH3018GX
Zoro #
G516510465
UPC #
11343001722
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
49 in
Overall Length
93 in

Details

Item
Log Splitter
Includes
Tow cables
Chipper Blade Material
Steel
Operating Position
Vertical/Horizontal
Color
Blue

Description

The Iron & Oak 30-ton log splitter allows you to split vertically and horizontally. The 30 tons of pressure allows you to easily split through green logs - ideal for rental properties and homeowners who rely on their splitters often. This commercial-grade model comes standard with bells and whistles such as a log cradle, log dislodger, fenders, and more.


  • Auto latch system locks beam into the horizontal position for safe towing
  • Enhanced handle to assist with transitioning the unit between horizontal and vertical operating positions
  • The 4-stage hydraulic filtration system prevents damage to the hydraulic system by removing metal particles and other micro-particles that can contaminate and damage the machine. Components include a suction strainer, return line filter, breather cap air filter, and magnetic drain plug
  • Offset valve for a better operator position
  • Heavy-duty wedge design with five bolts per side
  • Halite commercial cylinder seals
  • Log dislodger and log cradle standard
  • Larger jack wheel makes it easier to move
  • Tow cables included

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.