
Log Splitter, 30-Ton, Torsion Axle, Honda GX270
Mfr # BHVH3018GXT
Zoro # G316510474
product price:Â $4,544.99
/eaKey Features
Overall Width
54 in
Overall Length
93 in
Overall Height
45 in
Chipper Blade Material
Steel
Includes
Tow cables
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BHVH3018GXT
Zoro #
G316510474
UPC #
11343002200
Country of Origin
United States
Dimensions
Overall Width
54 in
Overall Length
93 in
Overall Height
45 in
Details
Item
Log Splitter
Chipper Blade Material
Steel
Includes
Tow cables
Wedge Material
Carbon steel
Operating Position
Vertical/Horizontal
Color
Blue
Description
The Iron & Oak 30-ton log splitter allows you to split vertically and horizontally. The 30 tons of pressure allows you to easily split through green logs - ideal for rental properties and homeowners who rely on their splitters often. This commercial-grade model comes standard with bells and whistles such as a log cradle, log dislodger, fenders, and more. The unique torsion axle allows you to tow your log splitter smoothly.
- Auto latch system locks beam into the horizontal position for safe towing
- Enhanced handle to assist with transitioning the unit between horizontal and vertical operating positions
- The 4-stage hydraulic filtration system prevents damage to the hydraulic system by removing metal particles and other micro-particles that can contaminate and damage the machine. Components include a suction strainer, return line filter, breather cap air filter, and magnetic drain plug
- Offset valve for a better operator position
- Heavy-duty wedge design with five bolts per side
- Halite commercial cylinder seals
- Log dislodger and log cradle standard
- Larger jack wheel makes it easier to move
- Tow cables included
- Torsion axle and engine guard standard
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.