Zoro Homepage
This item is Discontinued.
Iron Out Rust Remover, 24 oz., Bottle, Colorless LI0624PN

Rust Remover, 24 oz., Bottle, Colorless (Discontinued)

  • Mfr # LI0624PN
  • Zoro # G3652975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI0624PN
Zoro #
G3652975
UPC #
076168001715
Country of Origin
United States

Dimensions

Size
24 oz.
Cleaner Container Size
24 oz
Degreaser Container Size
24 oz.

Details

Item
Rust Stain Remover
Container Type
Trigger Spray Bottle
Fragrance
Lime
Primary Chemical
None
Application Method
Trigger Spray
For Use On
Toilets, Bath, Showers, Sinks, Carpet, Colorfast Fabric
Includes Chemical
None
Item - Etchants, Rust and Lime Removers
Rust Remover
Color
Colorless
Cleaner Chemical Product Grouping
Rust Remover
Contains
Proprietary
Cleaner Container Type
Trigger Spray Bottle
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Surfaces for Use On
Ceramic, Porcelain
Standards
OSHA
Product Series
No Series
Net Weight
24 oz.
NSF Rating
Not Rated
Rinse Required
Yes

Description

Rust Stain Remover, Surfaces for Use On Ceramic, Porcelain, Trigger Spray Bottle, Fragrance Lime, Ready to Use, Recommended Dilution Ready to Use, OSHA, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, NSF Rating Not Rated, Net Weight 24 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.