Rust Stain Remover, 1 gal, Jug, PK4
Mfr # LIO4128N
Zoro # G816525671
product price: $46.99
/pk 4, $11.75/eaKey Features
Properties
Nonflammable
Recommended Dilution
Ready to Use
Container Type
Jug
Nonflammable
Yes
Rinse Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIO4128N
Zoro #
G816525671
UPC #
076168001623
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Properties
Nonflammable
Recommended Dilution
Ready to Use
Container Type
Jug
Nonflammable
Yes
Rinse Required
Yes
Item
Rust Stain Remover
Primary Chemical
None
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces
Net Weight
126 oz
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Rust Remover
NSF Rating
Not Rated
Description
Rust Stain Remover, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, NSF Rating Not Rated, Nonflammable Yes, Net Weight 126 oz, Package Quantity 4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.