Zoro Homepage

Rust Stain Remover, 76 oz, Bottle, PK6

  • Mfr # IO65N

  • Zoro # G016525648


product price: $132.99
/pk 6, $22.17/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces
Primary Chemical
None
Properties
Nonflammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IO65N
Zoro #
G016525648
UPC #
-
Country of Origin
United States

Dimensions

Container Size
76 oz

Details

Cleaner Form
Powder
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces
Primary Chemical
None
Properties
Nonflammable
Rinse Required
Yes
Net Weight
76 oz
Container Type
Bottle
Cleaner Chemical Product Grouping
Rust Remover
Nonflammable
Yes
NSF Rating
Not Rated
Recommended Dilution
Ready to Use
Item
Rust Stain Remover

Description

Rust Stain Remover, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 76 oz, Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Cleaner Form Powder, Product Series No Series, Rinse Required Yes, NSF Rating Not Rated, Nonflammable Yes, Net Weight 76 oz, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.