Shop IRONCAT
See all product information
Create Account
AR Premium Kidskin Leather TIG Welder's Glove w/Para-Aramid Cut Lining and Kevlar Stitching, TPR Imp
- Mfr # 6244/XL
- Zoro # G724212885
product price:Â
$
41.55
/pr
Sold in multiples of 12Â prs for
$498.60
Key Features
Palm Material
Aramid Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6244/XL
- Zoro #
- G724212885
- UPC #
- -
- Country of Origin
- Pakistan
- Palm Material
- Aramid Polyester
- Color
- Natural
Dimensions
- Glove Size
- XL
Description
Top Grain Kidskin leather construction is lightweight and more supple compared to goatskin. providing exceptional dexterity, Para-Aramid blend lining (360 degree) provides added A4 cut and heat resistance that will not melt, ignite or conduct electricity, This lining extends down thru the gauntlet cuff, providing additional protection, Stitched with Kevlar adding strength and burn resistance, Provides electrical resistance with an APTV rating of 37 cal/cm2, Flame Resistant TPR (Thermo Plastic Rubber) back-of-hand impact protection to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Split cowhide 4.5" leather gauntlet cuff for added forearm protection and allows for easy on and off, Meets the content requirements for Chromium VI free leather, Hang tagged retail ready. AR Premium Kidskin Leather TIG Welder's Glove w/Para-Aramid Cut Lining and Kevlar Stitching,TPR Impact Protection
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.