Coated Gloves, Foam Nitrile, Sandy, Palm, 3 Abrasion Level, Gray/Black, S (7) 12 PK

  • Mfr # 715SNFTP/S

  • Zoro # G5251531


product price:  $42.79
/pk 12, $3.57/ea

Key Features

Color
Gray/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715SNFTP/S
Zoro #
G5251531
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
8 1/2"
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN 388
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Resists
Abrasions
Application
Material Handling, General Maintenance, Manufacturing, Machinery, Assembly, Construction
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Biodegradable
Non-Biodegradable
Series
PosiGrip(R) 715SNFTP
Glove Material Color
Gray
Glove Hand Style
Left and Right
Glove Coating Color
Black
Latex-Free
No
Brand and Series
PIP PosiGrip(R) 715SNFTP
Anti-Static
No
Cuff Style
Knit
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Knit Material Color
Gray
Double-Dipped
No
Minimum Temperature
Not Rated
Coating Type
Dipped
Finger Coverage
Full Finger
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products