Economy Grade Split Cowhide Leather Welder's Glove with Cotton Lining, Left Hand Only
- Mfr # 930LHO
- Zoro # G524202185
product price:Â
$
4.99
/ea
Sold in multiples of 24 for
$119.76
Key Features
Glove Size
L
Palm Material
Cotton
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 930LHO
- Zoro #
- G524202185
- UPC #
- -
- Country of Origin
- India
Dimensions
- Glove Size
- L
Details
- Palm Material
- Cotton
- Color
- Gray
Description
Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Split leather is economical and has a visible texture, Half fingers welted to protect seams from abrasions, Cotton lined for extra comfort, Wing thumb increases comfort in open-handed work, One-piece back for extended glove life
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.