FR Jacket, Green, Cotton, 23-1/2 in Chest, Resists: Light Spark and Spatter, ASTM D6413

  • Mfr # 7040/M

  • Zoro # G616380616


product price:  $31.55
/ea

Key Features

Closure Type
Snap
Length
30 in
Size
M
Material
Cotton
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7040/M
Zoro #
G616380616
UPC #
662909078209
Country of Origin
United States

Dimensions

Length
30 in
Size
M

Details

Closure Type
Snap
Material
Cotton
Fabric Weight
9 oz
Color
Green
Standards
ASTM D6413

Description

Ironcat jacket FR, series: 7040 m, green, cotton, 23-1/2 in chest, 30 in length, 9 oz fabric weight, snap and rivet closure, 1 pockets, resists: light spark and spatter, ASTM D6413 specifications met.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.