Shop IRONCAT
See all product information
Create Account
FR Treated 100% Cotton Cape Sleeve
- Mfr # 7044R/4XL
- Zoro # G724209861
product price:Â
$
33.55
/ea
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7044R/4XL
- Zoro #
- G724209861
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Red
Dimensions
- Size
- 4XL
Description
9 oz. FR treated 100% cotton twill fabric provides durable, breathable comfort for all-day wear, Anodized snaps do not corrode and prevent flashback, Adjustable cotton strap for a custom fit, Coordinates with bib, Certified to ISO 11611, ISO 11612, ASTM D6413
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.