Shop IRONCAT
See all product information
Create Account
FR Treated 100% Cotton Sateen Cape Sleeve
- Mfr # 7051/2XL
- Zoro # G824206906
product price:Â
$
30.59
/ea
Key Features
Size
2XL
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7051/2XL
- Zoro #
- G824206906
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Green
Dimensions
- Size
- 2XL
Description
9 oz. FR treated green cotton sateen fabric protects from light sparks., Anodized snaps do not corrode and prevent flashback, Adjustable cotton strap for a custom fit, Coordinates with bib
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.