FR Treated 100 % Cotton Sateen Jacket
- Mfr # 7050RB/2XL
- Zoro # G524211774
product price:Â
$
34.99
/ea
Key Features
Color
Royal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7050RB/2XL
- Zoro #
- G524211774
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- 2XL
Details
- Color
- Royal
Description
FR treated 9 oz. 100% cotton sateen fabric protects from sparks, Anodized snaps do not corrode and are non-conductive , Lower interior pocket provide convenient storage for small personal items or tools, Black pop-up welders collar with snap closure provides adjustable neck protection from sparks and debris , Scribe-Soapstone pocket on left sleeve to keep within easy reach, ISO 11611, ISO 11612, ASTM D6413
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.