FR Treated 100% Cotton Sateen Jacket
- Mfr # 7060/3XL
- Zoro # G524202857
product price:Â
$
61.69
/ea
Key Features
Color
Bright Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7060/3XL
- Zoro #
- G524202857
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- 3XL
Details
- Color
- Bright Orange
Description
9 oz. FR treated 100% cotton sateen fabric protects from light sparks, Anodized snaps do not corrode and prevent flashback, Black pop-up welders collar provides adjustable protection from sparks and debris, Hook-and-loop harness flap on back provides convenient compatibility with safety harnesses , 1 internal lower hip pocket offers convenient storage, 2" retroreflective silver FR tape enhances visibility, Certified to ISO 11611, ISO 11612, ASTM D6413, Meets CSA Z96-22 Class 2 Level 2 and FR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.