Heavy Duty Top Grain Deerskin Leather Palm Glove with Spandex Back
- Mfr # 3596
- Zoro # G324211004
product price:Â
$
34.89
/pr
Sold in multiples of 3Â prs for
$104.67
Key Features
Color
Gold
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3596
- Zoro #
- G324211004
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Color
- Gold
Description
Designed to protect the professional mechanic or enthusiast from cuts & abrasions, Soft deerskin for enhanced comfort and dexterity, Back is constructed of stretch spandex fabric to provide a snug fit for increased grip & finger control, Hook & loop closure for easy on/off and a secure fit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.