Shop IRONCAT
See all product information
Create Account
Heavy Duty Top Grain Goatskin Leather Glove with Spandex Back and Reinforced Palm
- Mfr # 3603
- Zoro # G424211621
product price:Â
$
16.25
/pr
Sold in multiples of 3Â prs for
$48.75
Key Features
Palm Material
Jersey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3603
- Zoro #
- G424211621
- UPC #
- -
- Country of Origin
- India
- Palm Material
- Jersey
- Color
- Natural
Dimensions
- Glove Size
- L
Description
Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity, Reinforced split leather palm & thumb saddle increases durability and provides added protection at common wear points, Back is constructed of stretch spandex fabric to provide a snug fit for increased grip & finger control, Cotton jersey lining on back of hand, Hook & loop closure for easy on/off and a secure fit, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.