Shop IRONCAT
See all product information
Create Account
Heavy Duty Top Grain Goatskin Leather Glove w/Spandex Back and Reinforced Palm, Kevlar Cut Lining
- Mfr # 3609
- Zoro # G124211266
product price:Â
$
26.15
/pr
Sold in multiples of 3Â prs for
$78.45
Key Features
Color
Natural
Palm Material
Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3609
- Zoro #
- G124211266
- UPC #
- -
- Country of Origin
- India
- Color
- Natural
- Palm Material
- Kevlar
Dimensions
- Glove Size
- L
Description
Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity, Back is constructed of stretch spandex fabric to provide snug fit for increased grip & finger control, Reinforced split leather palm and thumb saddle increases durability and provides added protection at common wear points, Kevlar fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Hook & loop closure for easy on/off and a secure fit, Launderable for extended life and to reduce replacement costs. Heavy Duty Top Grain Goatskin Leather Glove w/Spandex Back and Reinforced Palm,Kevlar Cut Lining
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.