Shop IRONCAT
See all product information
Create Account
Heavy Duty Top Grain Pigskin Leather Glove w/Spandex Back and Reinforced Palm, 3M Thinsulate Lining
- Mfr # 3593
- Zoro # G824212181
product price:Â
$
25.99
/pr
Sold in multiples of 3Â prs for
$77.97
Key Features
Glove Size
M
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3593
- Zoro #
- G824212181
- UPC #
- -
- Country of Origin
- Madagascar
- Color
- Natural
Dimensions
- Glove Size
- M
Description
Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening, Reinforced split leather palm & thumb saddle increases durability and provides added protection at common wear points, Back is constructed of stretch spandex fabric to provide a snug fit for increased grip & finger control, 3M Thinsulate lining provides superior insulation without the bulk of fleece, Hook & loop closure for easy on/off and a secure fit, Launderable for extended life and to reduce replacement costs. Heavy Duty Top Grain Pigskin Leather Glove w/Spandex Back and Reinforced Palm,3M Thinsulate Lining
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.