Shop IRONCAT
See all product information
Create Account
Heavy Premium Split Cowhide Leather Double Palm Glove w/Canvas Back, Rubberized Safety Cuff, 12PK
- Mfr # 12391
- Zoro # G624212411
product price:Â
$
112.99
/pk of 12, $9.42/ea
Free Shipping & Returns
Key Features
Glove Size
S
Color
Navy
Palm Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12391
- Zoro #
- G624212411
- UPC #
- -
- Country of Origin
- India
- Color
- Navy
- Palm Material
- Polyester
Dimensions
- Glove Size
- S
Description
Constructed of heavy side split cowhide, Double palm offers comfort, insulation and heat protection, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Rugged extra strength back and cuff, Stitched with Kevlar adding strength and burn resistance, Wing thumb increases comfort in open-handed work, Leather knuckle strap and finger tips for extra protection, Fleece Lined for additional heat protection, Elastic closure sewn inside glove for safety and comfort, Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.