Left Hand Only Welding Glove, Extended Cuff, Wing Thumb, Premium Goatskin/Cowhide, M
Mfr # 9070LHO/M
Zoro # G8597924
product price: $33.69
/eaKey Features
Cuff Material
Cowhide
Application
Stick
Cuff Style
Extended
Glove Back Material
Cowhide
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070LHO/M
Zoro #
G8597924
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
M
Glove Length
20 1/2 in
Details
Item
Left Hand Only Welding Glove
Cuff Material
Cowhide
Application
Stick
Cuff Style
Extended
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Goatskin/Cowhide
Thumb Style
Wing
Glove Liner Material
Climax Aerogel
Lining Material
Climax Aerogel
Design
Precurved Fingers
Stitching Material
Kevlar(R)
Welding Glove Application
Stick
Use
Stick Welding
Color
Brown
Glove Cut
Gunn
Leather Palm Process
Grain
Glove Hand Style
Left
Leather Grade
Premium
Description
Welding Glove, Welding Glove Application Stick, Leather Palm Material Goatskin/Cowhide, Glove Back Material Cowhide, Glove Length 20 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Extended, Glove Size M, Hand Left Only, Color Brown, Cuff Material Cowhide, Design Precurved Fingers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.