Shop IRONCAT
See all product information
Create Account
Premium Grade Split Cowhide Leather Welder's Glove with Cotton Lining, Left Hand Only
- Mfr # 945LHO
- Zoro # G624212336
product price:Â
$
6.49
/ea
Sold in multiples of 24 for
$155.76
Key Features
Glove Size
L
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 945LHO
- Zoro #
- G624212336
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Blue
Dimensions
- Glove Size
- L
Description
Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Cotton lining gives welders additional heat protection but still absorbs moisture, Fully welted to protect seams from abrasions, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Stitched with Kevlar adding strength and burn resistance, Wing thumb increases comfort in open-handed work, One-piece back for extended glove life , Also available in a RHO configuration. 945RHO
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.