Premium Grade Top Grain Cowhide Leather Drivers Glove with Split Cowhide Back, Keystone Thumb
- Mfr # 3040
- Zoro # G324205829
product price:Â
$
12.89
/pr
Sold in multiples of 12Â prs for
$154.68
Key Features
Glove Size
3XL
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3040
- Zoro #
- G324205829
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
Dimensions
- Glove Size
- 3XL
Description
Top grain cowhide leather palm is smooth, provides durability and dexterity, Split cowhide bourbon brown leather back provides comfort, durability, excellent abrasion resistance, and breathability, Shoulder split cowhide leather back makes this glove more economical than full top grain construction, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Stitched with para-aramid thread adding strength and burn resistance, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.