Shop IRONCAT
See all product information
Create Account
Premium Top Grain Goatskin Leather MIG Welder's Glove w/Split Cowhide Back and Fleece Lining, 12PK
- Mfr # 6143/XL
- Zoro # G724206440
product price:Â
$
218.99
/pk of 12, $18.25/ea
Free Shipping & Returns
Key Features
Palm Material
Fleece
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6143/XL
- Zoro #
- G724206440
- UPC #
- -
- Country of Origin
- Pakistan
- Palm Material
- Fleece
- Color
- Brown
Dimensions
- Glove Size
- XL
Description
Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity , Top Grain leather is smooth, provides durability and dexterity, Split cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Fleece lined for additional heat protection, Stitched with Kevlar adding strength and burn resistance, Reinforced thumb crotch strap for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Straight thumb increases comfort in closed-fisted work, Reinforced pulse protector, Brown split cowhide gauntlet cuff for added forearm protection and allows for easy on and off
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.