Premium Top Grain Goatskin Leather TIG Welder's Glove with Kevlar Stitching, 5" Gauntlet Cuff, 12PK
- Mfr # 6142/XL
- Zoro # G124202417
product price:Â
$
167.99
/pk of 12, $14.00/ea
Free Shipping & Returns
Key Features
Color
Natural
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6142/XL
- Zoro #
- G124202417
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Natural
Dimensions
- Glove Size
- XL
Description
Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity , Top Grain leather is smooth, provides durability and dexterity, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Stitched with Kevlar adding strength and burn resistance, Wing thumb increases comfort in open-handed work, Blue 5" split cowhide leather gauntlet cuff allows for easy on and off, Hang tagged retail ready
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.